AS980C Michelin Black Sole Boots 6"


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

The AS980C Crusader Safety Boot features advanced technology to deliver lightweight and robust protection for various industries. Its metal-free, waterproof design ensures compliance with safety regulations while enhancing comfort and reducing the risk of injuries.

Features and Benefits
• Water-resistant full grain leather upper with internal waterproof membrane for dry feet in wet conditions
• Injected moulded PU toe guard for durability, tested to new scuff cap standard (SC)
• Moulded TPU heel counter provides enhanced support and protection, incorporating a functional heel kick
• Deep padded mesh collar ensures extra comfort during long hours of wear
• Comfortable, cushioned, and removable PU footbed with arch support for personalised comfort
• Injected PU midsole enhances shock absorption, reducing foot fatigue
• Non-marking MICHELIN rubber outsole offers superior traction and durability
• Performance ladder grip on outsole tested to new ladder grip standard (LG) for secure footing on ladders and slippery surfaces

Typical Applications
• Ensures safety and stability for workers navigating warehouse environments and operating equipment.
• Provides insulation and protection against electrical hazards for workers in utility and electrical industries
• Provides durability and protection for workers performing maintenance tasks in various indoor and outdoor settings

Standards
• EN ISO 20345:2022

See full description

Feature Attributes

Heel Height:
20
Material:
Leather
Lining Material:
Waterproof Lining
Sole Material:
PU/Rubber
Upper Material:
Leather
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome