0
1

Black Safety Boots


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

These breathable, full grain leather black safety boots are the ideal safety footwear solution.

Features and Benefits
• Lightweight parabolic soling system with SRC slip resistance, anti-static properties, shock absorption and heat resistance to 120°C
• Moisture wicking, breathable and washable footbed

Typical Applications
• Construction
• Warehousing
• Manufacturing
• Distribution

See full description

Feature Attributes

Midsole Material:
Stainless Steel
Safety Classification:
S3
Resistance Features:
Anti-penetration,Anti-static,Shock-absorption,Slip-resistant,Heat-resistant
Standards Met:
EN ISO 20345:2011 S3 WR SRC
Upper Material:
Leather
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome