Black Safety Boots


Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

These dual density sole and midsole S3 safety boots comply with European protective footwear standards EN 20345:2011.

Features and Benefits
• Water penetration and water absorption resistance
• The midsole is penetration resistant up to 1100 Newtons, protecting feet from sharp object penetration
• 200J toe cap impact protection
• Ergonomically designed and flexible full-grain leather construction
• Slip resistant outsole provides protection and balance
• Dual density PU sole offers stability and durability

Feature Attributes

Colour:
Black
Midsole Material:
Steel
Safety Classification:
S3
MFR Part No.:
9404
Upper Material:
Leather
Wide Fitting:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome