Boots Safety


£49.99 Inc VAT (20%)

See 23 Product Variants
£49.99

Description


Description unavailable

Feature Attributes

Gender:
Unisex
Sole Material:
Pu,PU
Material:
Leather
Fastening Method:
Lace Up
Heel Height:
20 mm
Standards Met:
EN ISO 20345, 2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome