Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
Chelsea Evolution Mid Safety Boots Black Orange
By Helly Hansen
5 Variants From
£129.99
Inc VAT (20%)
See 5 Product Variants
£129.99
Description
Description unavailable
Feature Attributes
Gender:
Unisex
Width:
400 mm
Height:
400 mm
Sole Material:
Rubber,
Colour:
Black,
Length:
600 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome