Disruptor Chukka Boots Safety - Donkey


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

Premium Nubuck leather with scotchguard protector Cement construction for flexibility Steel safety toe Penetration resistant insert for flexible underfoot protection canvas lining with antimicrobial treatment dual density polyurethane outsoleMens premium nubuck chukkaBio-Suspension System improves Stability Cushioning and FlexibilityDefender Repellent Systems featuring Scotchgard ProtectorCanvas lining with antimicrobial treatmentDynamic Anti-fatigue footbedDual density polyurethane outsoleSteel ToeSteel Puncture plate

Feature Attributes

Sole Material:
Pu
Colour:
Donkey
Gender:
Men
Material:
Premium Nubuck Leather
Fastening Method:
Lace Up
Heel Height:
35 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome