EL170DDR Black Chukka Safety Boots


£59.99 Inc VAT (20%)

See 3 Product Variants
£59.99

Description

Full grain leather. Dual density rubber (DDR) sole. Removable, open cell PU footbed. Ridged bump cap for extra durability. Manufactured to EN ISO 20345:2011.

Feature Attributes

Upper Material:
Leather
Colour:
Black
Resistance Features:
Anti-static,Slip-resistant,Oil-resistant,Heat-resistant
Standards Met:
EN ISO 20345:2011
Safety Classification:
S3
Sole Material:
Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome