F0003-910 Footwear - Safety Shoe


£62.99 Inc VAT (20%)

See 12 Product Variants
£62.99

Description

Lace fastening. Steel toe cap. Kevlar nail protection. Outer sole made of black PU/PU. Insoles are anti-static. Sole is oil and petrol resistant. Heat resistant sole up to 140°C. Ladder grip. Bootleg in water-repellent and breathable material. Heel cap. Folded tongue prevents the ingress of dirt.

Features & Benefits
- Steel toe cap.
- Kevlar nail protection.
- Durable, moisture absorbing and antistatic insoles.
- Durable PU/PU sole and heat up to 140° C.
- The sole is oil and petrol resistant.

Certifications
Safety Class S3, Ultra Slip Resistant Sole, EN ISO 20345

Material Info
- Buffalo leather
- Weight: Size 42: 580 g
- Quality Remark: nan

Feature Attributes

Colour:
Black
Gender:
Unisex
Material:
Buffalo Leather
Width:
280 mm
Length:
380 mm
Height:
125 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome