F0072-911 Footwear Industry - Safety Boot


Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

Ergonomically formed aluminium toe cap. Nail protection of special textile material. Stabilising multi-function shank with integrated absorbing cushioning. Sole made of PU/rubber with extreme slip resistance. Removable insoles, anti-static and durable. Absorbs and removes moisture. Moulded PU scuff cap. The sole is oil and petrol resistant. Heat resistant sole up to 300°C contact heat. Ladder grip. Shock absorbing comfort sole. High quality leather lining. Bootleg in water-repellent and breathable material. Folded tongue prevents the ingress of dirt. Closure with strap. Suitable for working on the knees. Heel cap. 3.5mm profile depth.

Features & Benefits
- Special closure prevents sparks entering the boot.
- Slip resistant, durable sole (SRC-certified).
- The sole is oil and petrol resistant and heat up to 300 ° C contact heat.
- Ergonomically designed aluminum toe cap for freedom of movement.
- Extremely durable PU scuff cap makes the footwear ideal for working on the knees.
- Double impact - both the removable insole and flexible PU / rubber sole are shock absorbent.

Certifications
Safety Class S3, Ultra Slip Resistant Sole, EN ISO 20345, Orthopaedic Footwear: Suitable for modifications

Material Info
- Printed Buffalo leather
- Weight: Size 42: 745 g
- Quality Remark: nan

See full description

Feature Attributes

Gender:
Men
Colour:
Black
Fabric Weight:
1.49 kg
Weight:
1.49 kg
Material:
Printed Buffalo Leather
Volume:
16 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome