F2AR1342 Flashmax Black Foundry Safety Boots


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Manufactured to EN ISO 20345:2011. a revolutionary new style in foundry footwear giving the wearer greater comfort and flexibility. Includes Injected Dual Density Rubber for a reliable quality sole. Alumimium toe cap, quick release Hook 'n' Loop fastening, Tex nailproof midsole.

Feature Attributes

MFR Part No.:
F2AR1342
Resistance Features:
Heat-resistant,Anti-static,Oil-resistant,Flame-resistant,Anti-penetration,Slip-resistant,Shock-absorption
Safety Classification:
S3
Upper Material:
Leather
Colour:
Black
Midsole Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome