Kira Safety Boots Female Honey


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

We've added a tough and durable metal-free waterproof women's safety boot to our ever-expanding SOPHIE COLLECTION with 200J impact and compression resistant toe cap and non-metallic underfoot protection.Cow full grain and cow action smooth leather upperWaterproof breathable DRI-BLOC membrane200 Joules fibre glass composite toe capAnti-penetration non-metallic midsole - min. 1100NDeep padded PU collar for extra comfortComfortable cushioned and removable PU footbedInjected PU midsole enhances comfort and shock absorptionTough and durable heat-resistant rubber outsoleAntistatic constructionEN ISO 20345:2011 S3 WR SRC

Feature Attributes

Material:
Full Grain Leather
Fitting:
Standard
Colour:
Honey
Fastening Method:
Lace Up
Upper Material:
Full Grain Leather
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome