Lightweight Water Resistant Leather Safety Boots


£46.99 Inc VAT (20%)

See 8 Product Variants
£46.99

Description

Lightweight safety boot with water-resistant leather upper, heel reflector panel, injected PU scuff cap, steel toe, steel midsole and dual density PU outsole

Water Resistant Nubuck Leather Upper
Breathable Mesh Lining
200 Joules Steel Toecap
Anti-penetration Steel Midsole
Padded Mesh Collar and Tongue
Removable EVA Footbed
Injected PU Scuff Cap
Dual Density Injected PU Outsole

Safety Category : S3
Marking Code : SRC

Feature Attributes

Gender:
Unisex
Colour:
Black
Sole Material:
Dual Density Pu
Material:
Action Nubuck Leather
Fastening Method:
Lace Up
Heel Height:
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome