Oxford Mid S3 Safety Boots Black


£119.99 Inc VAT (20%)

See 13 Product Variants
£119.99

Description


Description unavailable

Feature Attributes

Sole Material:
Rubber,
Length:
675 mm
Colour:
Black,
Width:
395 mm
Gender:
Unisex
Height:
370 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome