Oxford Mid S3 Safety Boots Wheat


Select
Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description


Description unavailable

Feature Attributes

Gender:
Unisex
Height:
370 mm
Length:
675 mm
Width:
395 mm
Fastening Method:
Lace Up
Heel Height:
20 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome