0
1
2
3

Ridgeway Waterproof Boot Size 10

Order Code: ZT5522304S

£55.99 Inc VAT (20%)


Description

The WB103 Ridgeway heavy duty safety boots provide both protection and comfort. With a steel toecap, puncture resistant midsole and an internal waterproof lining this boot will keep your feet protected and dry. The external heavy duty scuff cap and heel protection ensure that these boots stand up to the demands of an outdoor working environment. The outsole is not only heat resistant but also offers the highest rating of slip resistance under the safety standard: EN ISO 20345:2022
• Black action nubuck leather boot

• Water resistant upper

• Waterproof internal lining

• Abrasion resistant black stitching

• Padded collar and bellows tongue

• Four eyelet and one hook fasten

• Antistatic

• Steel toecap and midsole

• Heavy duty scuff cap and heel protection

• Dual density EVA rubber sole

• Heat resistant outsole

• Fuel and slip resistant outsole

• Insole made from recycled materials

• EN ISO 20345:2022 S7 HRO FO SC SR

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome