0
1

Rio Mid Black Safety Boots


£89.99 Inc VAT (20%)
Up to 3% off

See 9 Product Variants
£89.99

Description

Protection: aluminium toes cap offers the same protection as steel but with 30% less weight and flexible FAP® midsole
Plus: toe cap protection and HeelTec support
Upper: hydrophobated suede leather
Lining: BreathActive functional lining
Footbed: evercushion® pro
Sole: TPU sole METRO PROTECT

Feature Attributes

Colour:
Black
Lining Material:
BreathActive functional lining
Heel Height:
30
Material:
Leather+Other
Upper Material:
Leather+Other
Gender:
Men
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome