0
1
2

Splitrock XT Gaucho Safety Boots


Select
£174.99 Inc VAT (20%)


See all variants from £174.99

Description

Timberland Splitrock XT Hiker with impact and compression resistant toe cap, comfort and durability

- Mens premium leather hiker
- Thermoplastic polyurethane ankle overlay
- Dynamic Anti-fatigue technology footbed
- Cement construction for flexibility and reduced break-in time
- Antimicrobial treated lining for odor control
- All Weather Thermoplastic Urethane Outsole
- Steel Toe
- Steel Puncture plate

See full description

Feature Attributes

Sole Material:
Pu
Colour:
Wheat
Gender:
Men
Material:
Premium Leather
Fastening Method:
Lace Up
Heel Height:
35 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome