Vigor Impulse Mid Safety Boots Black


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Inspired by innovative running shoes this fiberglass toe cap safety shoe features the directly-injected middle soles creating excellent stability and comfort thanks to moisture wicking technology.Breathable functional liningComfortably padded collar and dust tongueClosed dust tongueAnatomically formed comfit AIR footbedEVA MIDSOLE offer an optimal cushioning and comfort300C heat and slip-resistant rubber outsoleESD Footwear

Feature Attributes

Gender:
Men
Sole Material:
Rubber,
Colour:
Black,
Material:
Leather
Fastening Method:
Lace Up
Heel Height:
20 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome