Welding Safety Boots, 2458, Black


Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description

A welding boot made of durable leather, with an outsole in nitrile rubber that can withstand temperatures up to 300°C. A foil heat shield is built into the sole construction. The toe cap is made of composite, and the penetration protection plate of a textile material. The Freelock solution makes it nice and easy to put the boots on and take them off, and it's covered and protected by a leather-clad tongue that fastens with Velcro. The insole, anatomically designed for optimum comfort, is made of a soft PU material and has a textile upper with good moisture absorption. Women's last in sizes 35-39

Feature Attributes

Colour:
Black
Product Type:
Protective footwear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome