Ladies Waistcoat


Select
£42.99 Inc VAT (20%)


See all variants from £42.99

Description

Fully lined front with self fabric back.Shaped front.Longer length.Five button single breasted.Two pockets with flaps.Domestic wash 40°C.

Feature Attributes

Colour:
Black
Product Type:
Waistcoat
Material:
100% Polyester Twill
Gender:
Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome