Lined Waistcoat


£19.99 Inc VAT (20%)
13% off

See 7 Product Variants
£19.99

Description

Easy care fabric.Fully lined.Five button contemporary style.Two functional watch pockets.Satin back.Back adjusters.

Feature Attributes

Colour:
Black
Product Type:
Waistcoat
Gender:
Men
Material:
100% polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome