Zip ID Safety Tabard


£6.99 Inc VAT (20%)

See 6 Product Variants
£6.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM (orange only).Bound edges.Heavy duty front zip.ID pass pocket (95 x 60mm).Two reflective bands around the body and one over each shoulder.Generous in size allowing to be worn as an over garment.Cut out label.

Feature Attributes

Gender:
Men
Material:
100% polyester
Product Type:
Waistcoat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome