Classic Zip Hood Kids


Select
Select
£13.99 Inc VAT (20%)
Up to 3% off


See all variants from £13.99

Description

Key Features:
• Classic Zip Hood Kids
• 80% Cotton 20% Polyester
• 280gsm
• Regular Fit
• AMFORI (BSCI) , WRAP, OEKOTEX 100, Ethical Cotton, Fruit Code
• Two End Open End Fleece, Brushed Back
• Two Front Pouch Pockets
• Childrens
• Double Fabric Hood Without Draw Cord, In Line With European Childrenswear Legislation
• Single Jersey Back Neck Tape For Comfort
• Zip Hooded Sweat
• Narrow Covered Zip For Enhanced Printability

Feature Attributes

Gender:
Childrens
Fabric Composition:
80% Cotton, 20% Polyester
Sleeve Type:
Long Sleeve
Sustainability:
BCI Cotton
Fit:
Regular Fit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome