Classic Zip Hood Mens


Select
Select
Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Key Features:
• Adult (Unisex)
• 80% Cotton 20% Polyester
• 100% Combed, Ringspun Cotton Facing For Enhanced Wash & Wear Performance
• 280gsm
• Regular Fit
• AMFORI (BSCI) , WRAP, OEKOTEX 100, Ethical Cotton, Fruit Code
• Two End Open End Fleece, Brushed Back
• Two Front Pouch Pockets
• Classic Zip Hood
• Double Fabric Hood With Self-Coloured Draw Cord
• Full-Length Covered Ykk Metal Zip
• Zip Hooded Sweat

Feature Attributes

Fabric Composition:
80% Cotton, 20% Polyester
Sustainability:
BCI Cotton
Sleeve Type:
Long Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome