Hi-Vis Hooded Sweater, 3546


Select
Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

Sweatshirt with kangaroo pocket in two colours with dark panels in areas subject to soiling. The sweatshirt has a zipper and three-part hood for a good fit. Practical functions such as hole for earphones in the pocket and a telephone pocket with a zipper. The sweatshirt is highly visible from all directions. Certified according to EN ISO 20471 class 2

Feature Attributes

Product Type:
Sweaters
Material:
100% polyester, jersey, brushed inside, 270 g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome