Hi-Vis Hooded Sweaters, 3346


Select
Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Classic hood with soft comfortable fit and zip in 100% polyester. Reinforced shoulder seams with 50 mm reflective trim, both front and back. Certified according to EN 471, XS-S Class 2 M-XXXL Class 3

Feature Attributes

Product Type:
Sweaters
Material:
100% polyester, one side brushed, 240 g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome