Hi-Vis Hoodies, 3552


Select
Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Soft and comfortable hoodie in Hi-vis and with a lovely cotton quality. Has cut reflective tape for extra good stretch properties and breathability. Pockets on the sides, high collar, full zip at the front and cuffs at the bottom and sleeve ends for higher comfort. The dark part of the sweater consists of 100 per cent cotton, and the Hi-vis part is made of 100 per cent polyester. Certified according to EN ISO 20471, class 1

Feature Attributes

Material:
100% cotton, french terry, 320 g/m²
Product Type:
Sweaters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome