Hi-Vis Pull on Hoodie


£31.99 Inc VAT (20%)

See 12 Product Variants
£31.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.RIS-3279-TOM (orange only).Drop shoulder style.Double fabric hood with self colour drawcord.Front pouch pocket.Right chest zip pocket.Two reflective bands around the body, sleeves and one over each shoulder.Elasticated cuffs and hem.

Feature Attributes

Product Type:
Hood
Gender:
Men
Material:
100% polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome