Hi-Vis Sweatshirt with Full Zip, 3558


Select
Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

Sweatshirt with zipper at front and kangaroo pocket in two colours with dark panels in areas subject to soiling. Practical functions such as hole for earphones in the pocket and a telephone pocket with a zipper. The sweatshirt is highly visible from all directions. Certified according to EN ISO 20471 class 2

Feature Attributes

Material:
100% polyester, jersey, brushed inside, 270 g/m²
Product Type:
Sweaters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome