Hi-Vis Sweatshirts, 3358


Select
Select
£102.99 Inc VAT (20%)


See all variants from £102.99

Description

High visibility sweatshirt with perfect fit and reflectors all the way around so that you can be seen from every direction. The sweatshirt has a zip close, two pockets at the front and one chest pocket. Designed for maximum work comfort and certified under EN 20471, class 3 protective clothing with high visibility

Feature Attributes

Product Type:
Sweaters
Material:
100% polyester, one side brushed, 240 g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome