Hi-Vis Sweatshirts, 3541


Select
Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

Sweatshirt with kangaroo pocket in two colours with dark panels in areas subject to soiling. Practical functions such as hole for earphones in the pocket and a telephone pocket with a zipper. The sweatshirt is highly visible from all directions. Certified according to EN ISO 20471 class 2

Feature Attributes

Material:
100% polyester, jersey, brushed inside, 270 g/m²
Product Type:
Sweaters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome