A premium quality 300gsm jersey sweatshirt constructed from an Anti-Pilling 65% Polyester and 35% cotton knitted material.Fleeced inside for warmth and comfort.Two 6cm bands around the waist allow this garment to achieve EN ISO 20471.This garment accomodates a warm fleecey hood and a front through pocket can be used to hold tools or simply to warm hands.Ample room for printing or logos.Tested to 25 wash cycles.Orange version tested to RIS-3279-TOM: Issue 1