Comfortable sweatshirt that allows comfortable movement, in a hi-vis colour and with multinorm performance. It has exceptional protective properties and the segmented reflectors provide the wearer with enhanced visibility. Brushed lining for greater comfort. Certified under EN 1149-5, EN ISO 20471, Class 2 XS-S, Class 3 M ->, EN ISO 11612 A1, B1, C2, F2, IEC 61482-2, Class 1. EBT: 18. ·4 cal/cm²