Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Sweaters & Sweatshirts
Oxford ZIP Hoodie Sweat Shirts
By Helly Hansen
Reset
Clear All
Size
Select
Colour
Select
See all variants from
£49.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£49.99
Description
Description unavailable
Feature Attributes
Material:
Cottonne,Cotton
Gender:
Men
Length:
600 mm
Width:
400 mm
Fastening Method:
ZIP
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome