Premium Zip Hood Ladies


Select
Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

Key Features:
• Self-Coloured Ykk Zip With Removable Branded Zip Puller
• 280gsm
• Ladies
• Regular Fit
• AMFORI (BSCI) , WRAP, OEKOTEX 100, Ethical Cotton, Fruit Code
• Two Front Pouch Pockets
• Three End Fleece, Brushed Back
• 70% Cotton 30% Polyester
• Covered Zip For Enhanced Printability
• Self-Fabric Cuffs & Waistband
• Hood With Self-Coloured Herringbone Draw Cord
• Longer Body
• Premium Zip Hood Ladies
• Zip Hooded Sweat

Feature Attributes

Fabric:
Three End Fleece, Brushed Back
Sustainability:
BCI Cotton
Fabric Composition:
70% Cotton, 30% Polyester
Sleeve Type:
Long Sleeve
Gender:
Women
Fit:
Regular Fit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome