Ribbed Hem & Cuffs Hi-Vis Sweatshirts


Select
£179.99 Inc VAT (20%)
5% off


See all variants from £179.99


Description unavailable

Feature Attributes

Colour:
Yellow
Material:
65% Polyester, 35% Cotton, 300 g/m²
Product Type:
Work Shirts
Supplied:
Assembled
Conforms to:
EN ISO 20471, Class 3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome