18392-959 Accelerate - T-shirt


Select
Select
Select
£22.99 Inc VAT (20%)
Up to 11.5% off


See all variants from £22.99

Description

Premium Performance. Ladies fit. Strong quality. Combed cotton. Preshrunk. Round neck. Neckband. Print on part of the garment.

Features & Benefits
- Specially designed and fitted for women.
- Combed cotton absorbs moisture and is extra comfortable against the skin.
- Extra padding over the seam at the neck so the seam does not cause irritation.
- Good space for placement of company logo.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 60% cotton/40% polyester
- Weight: 195 g/m²
- Quality Remark: Single jersey fabric Shrinkage max 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome