Hi-Vis Long Sleeved T-Shirt 3510 XS


Select
£79.99 Inc VAT (20%)
3.5% off


See all variants from £79.99

Description

Long sleeved t-shirt in 100 percent cotton, which is certified according to class 1. The garment combines hi-vis details with segmented reflexes that ensure very good visibility in exposed environments. Certified according to EN ISO 20471, class 1

Feature Attributes

Size:
XS
Product Type:
T-shirts
Material:
100% cotton, single jersey, 180 g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome