Hi-Vis Long Sleeved T-Shirt 3510


Select
Select
£64.99 Inc VAT (20%)


See all variants from £64.99

Description

Long sleeved t-shirt in 100 percent cotton, which is certified according to class 1. The garment combines hi-vis details with segmented reflexes that ensure very good visibility in exposed environments. Certified according to EN ISO 20471, class 1

Feature Attributes

Material:
100% cotton, single jersey, 180 g/m²
Product Type:
T-shirts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome