Hi-Vis T-Shirt, 3522


Select
Select
£71.99 Inc VAT (20%)
10% off


See all variants from £71.99

Description

A Hi-vis t-shirt with segmented reflective tape for extra visibility. The material of the t-shirt has a great absorption capacity, which means that the sweat is transported out from the inside of the shirt and makes it settle on the outside. Once there, the material makes the moisture dry quickly and creates a comfortable climate for the body. It cannot be industrially washed. Wash at 60 degrees. It is certified according to EN ISO 20471, XS-M class 2, L-> class 3

Feature Attributes

Product Type:
T-shirts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome