Social Distancing Compliance Officer Hi-Vis Vests


Select
£4.39 Inc VAT (20%)


See all variants from £4.39

Description

These social distancing vests are designed for compliance officers and help to highlight the need to stay 6 feet/2 metres apart, in order to halt the spread of Corona Virus.

Features and Benefits
• The two band reflective tape design helps make sure wearers are visible and stand out
• The pre-printed social distancing logo can withstand repeated washing
• Lightweight with a generous fit to keep wearers comfortable

Typical Applications
• NHS
• Building sites
• Anywhere a large number of employees are working

Notes
• Certified to EN ISO 20471 Class 2

Feature Attributes

Material:
Polyester
Sleeve Type:
Sleeveless
Colour:
Green
Gender:
Unisex
Type:
Vest
MFR Part No.:
CV75

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome