Softstyle CVC T-Shirt


£4.69 Inc VAT (20%)
Up to 7.5% off

See 32 Product Variants
£4.69

Description

Key Features:
• Softstyle CVC T-Shirt
• Cotton Products From Gildan Support More Sustainable & Ethical Cotton Farming.
• Adult (Unisex)
• Softstyle CVC Features High Stitch Density For A Smoother Printing Surface.
• Taped Neck & Shoulders For Comfort & Durability
• Non-Topstitched, Narrow Width, Rib Collar
• Ringspun Blended, Single Jersey
• Proud Better Cotton Member.
• Regular Fit
• Soft Ring Spun Fabric Feels Great Against Your Skin
• Tubular Body
• Crew Necked T-Shirt
• Made With Our Soft Ring Spun Cotton Blend
• 60% Cotton 40% Polyester, CVC
• 155gsm
• Fair Labour, WRAP, Sedex, OEKOTEX 100
• Companion Style: G67000L
• High-Performing Black Tear-Away Label

See full description

Feature Attributes

Sustainability:
BCI Cotton
Gender:
Mens (Unisex)
Sleeve Cuff:
Twin Stitched Sleeve Hem
Product Type:
Crew Necked T Shirt
Fit:
Regular Fit
Sleeve Type:
Short Sleeve
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome