Softstyle Midweight Ladies T-Shirt


Select
Select
£4.19 Inc VAT (20%)


See all variants from £4.19

Description

Key Features:
• Ladies
• Regular Fit
• Proud Better Cotton Member
• Soft Ring Spun Fabric Feels Great Against Your Skin
• Softstyle Midweight Ringspun Cotton T-Shirt Ladies
• Crew Necked T-Shirt
• Made With Our Soft Ring Spun Cotton & Cotton Blends
• Fair Labour, WRAP, Sedex, OEKOTEX 100
• Non-Topstitched, Classic Width, Rib Collar
• Ringspun, Single Jersey
• 100% Cotton
• Taped Neck & Shoulders For Comfort And Durability
• Cotton Products From Gildan Support More Sustainable & Ethical Cotton Farming
• Companion Styles: G65000, G65000B
• High-Performing Black Tear-Away Label
• Side Seamed
• Softstyle Midweight Features High Stitch Density Fabric That Offers A Smooth Printing Surface, Ideal For DTG.
• 183gsm

See full description

Feature Attributes

Fabric:
Ringspun, Single Jersey
Gender:
Women
Fit:
Regular Fit
Sleeve Type:
Short Sleeve
Product Type:
Crew Necked T Shirt
Sleeve Cuff:
Twin Stitched Sleeve Hem
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome