UC101 Royal Blue Polo Shirt


£6.19 Inc VAT (20%)

See 4 Product Variants
£6.19

Description

This Uneek UC101 Classic Pique Royal Blue Polo Shirt has a taped neck, hemmed sleeve and bottom, and a 3 self coloured button placket. Fabric: 50% Polyester, 50% Cotton reactive dyed. Weight: 220gsm.

Available Options:
- Small
- Medium
- Large
- X-Large
- XX-Large
- XXX-Large

Features and Benefits
• Royal Blue
• Hemmed sleeve and bottom
• Taped neck
• 3 self coloured button placket

Specifications:
- Fabric: 50% Polyester, 50% Cotton reactive dyed
- Weight:190gsm

About Uneek:
Uneek produce high quality casual workwear and are one of the fastest growing trade brands by popularity.

See full description

Feature Attributes

Gender:
Men
MFR Part No.:
UC101
Material:
Cotton,Polyester
Sleeve Type:
Short Sleeve
Colour:
Royal Blue
Type:
Polo Shirt
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome