Uc102 Premium Polo Shirts


Select
Select
£7.49 Inc VAT (20%)
Up to 6% off


See all variants from £7.49

Description

The UC102 Premium Polo Shirt from Uneek® is made from 250gsm fabric for a stronger, thicker garment. Taped seams prevent irritation and discomfort during prolonged wear, while side vents that extend to the back allow for consistent airflow to keep wearers comfortable in all workplace environments.

Features and Benefits
• Taped neck and side vents provide irritation-free wear
• Knitted raised collar and cuffs for additional comfort
• Reactive dye method provides a brighter, longer lasting colour
• Available in a range of sizes to suit most employees
• Supplied in a range of colours to suit branding requirements
• Machine washable at 60°C for convenience
• Extended side vents ensure wearer comfort during warmer working temperatures

See full description

Feature Attributes

Gender:
Unisex
Sleeve Type:
Short Sleeve
Series:
UC102
Material:
Polyester,Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome