Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Temperature Signs
Caution Towel Rail May Be Hot Sign
By Spectrum Industrial
See all variants from
£3.39
Inc VAT (20%)
See all variants from
£3.39
Description unavailable
Feature Attributes
Length:
50 mm
Weight:
0.016 kg
Depth:
1 mm
Installation:
Self Adhesive
Width:
200 mm
Fixing Method:
Self Adhesive
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome