POLY1 High Quality PASS PAT Test Labels


£42.99 Inc VAT (20%)
4% off

See all variants from £42.99

Description

PASS PAT test labels, designed for use in harsh environments.

Feature Attributes

Label Size:
50 x 25mm
Adhesive Type:
Permanent
Colour:
Silver/Grey
Material Form:
Polyester
Description:
Appliance No,Tested By,Test Date,Next Test
Number of Labels:
500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome