'Colours' Chiffon Scarf


£10.29 Inc VAT (20%)

See all variants from £10.29

Description

Width 6.5".Length 38.5".Complements ties PR750 and PR765.

Feature Attributes

Material:
100% polyester chiffon weave
Size:
ONE
Product Type:
Scarf

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome