Non Reflective Road Sign - One Way with Right Arrow


£49.99 Inc VAT (20%)

See all variants from £49.99

Description

Width: 600mm.Height 400 or 450mm.Choice of wall mounting or with a channel for post mounting.Choice of PVC material.Non reflective.

Feature Attributes

Width:
600 mm
Mounting Type:
Wall mounting
Product Type:
Road Sign
Material:
PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome