17049-311 Advanced - 3/4 Length Trousers with holster pockets


Select
Select
£132.99 Inc VAT (20%)


See all variants from £132.99

Description

Has a water-repellent finish. ULTIMATE STRETCH fabric that is lightweight and highly durable. The fabric is hardly felt against the skin as the pockets are integrated into the design. Double stitched seams on leg and crotch. Low waist. Ergonomically formed trouser leg. Belt loops. Fly with zip. Detachable holster pockets of durable CORDURA - the outermost section of the right holster pocket is reinforced at the bottom with puncture resistant Kevlar. Front pockets. Back pockets. Tool strap at both sides of waist. Thigh pocket with phone pocket with magnetic fastening and integrated ID card holder. Detachable ID card holder. Ruler pocket made of CORDURA with extra pockets. Durable and puncture resistant kneepad pockets of CORDURA/Kevlar/Dyneema, elasticated and ventilated. Simple individual adjustment of kneepad pocket height. Reflectors. We recommend 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type LONG in accordance with EN 14404.

Features & Benefits
- The water-repellent multifunctional stretch material combines a low weight with a very high durability.
- Ultimate stretch material provides unique freedom of movement and high comfort.
- Well-designed holster pockets of durable CORDURA can easily be zipped off when not in use, if they have to be emptied, or if the trousers need to be washed.
- Thigh pocket with phone pocket and integrated ID card holder.
- The stretch kneepad pockets are made with a combination of CORDURA, Kevlar and the exceptionally durable fibre, Dyneema.
- Extra visibility with the help of reflectors.
- Co-certified for use with MASCOT kneepad type, LONG.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 92% polyamide/8% elastane
- Weight: 235 g/m²
- Quality Remark: ULTIMATE STRETCH Shrinkage max 2%

See full description

Feature Attributes

Gender:
Unisex
Length:
400 mm
Width:
377 mm
Height:
40 mm
Material:
92% Polyamide/8% Elastane
Standards Met:
Oeko-Tex Standard 100
More attributes